{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 10.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 140.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123226 10,3 | |
EAN / GTIN | 4045197847966 | |
Manufacturer number | 123226 10,3 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED TKM-pora Weldon DIN 6535 HB 10,3 mm
485,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
400,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
234,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Malli | 12×D | 8×D | 8×D |
Kokonaispituus L | 204 | 162 | 162 |
Varsi | DIN 6535 HB to h6 | DIN 6535 HB, h6 | DIN 6535 HB, h6 |
Toleranssi, nimellis-⌀ | h7 | h7 | h7 |
Lastuamisstrategia | HPC | HPC | HPC |
varren ⌀ Ds | 12 | 12 | 12 |
Sarja | Master Steel | Master Steel | Pro Steel |