{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 11.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 138.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123226 11,8 | |
EAN / GTIN | 4045197848116 | |
Manufacturer number | 123226 11,8 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 11,8 mm |
on request
In stock
14 pieces in stock
305,27 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
199,76 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Número de filos Z | 2 | 2 | 2 |
Recubrimiento | TiAlN | TiAlN | TiAlN |
anillo de color | green | verde | verde |
Mango | DIN 6535 HB to h6 | DIN 6535 HB con h6 | DIN 6535 HB con h6 |
Longitud de la ranura de viruta Lc | 156 | 114 | 114 |
⌀ de mango Ds | 12 | 12 | 12 |
Serie | Master Steel | Master Steel | Pro Steel |