• The item cannot be ordered due to missing prices.

GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 12,8 mm

Article no.: 123226 12,8

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Nominal ⌀ DC 12.8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Version 12×D
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 135 degrees
    recommended maximum drilling depth L2 162.8 mm
    Shank DIN 6535 HB to h6
    Through-coolant yes, to 25 bar
    Machining strategy HPC
    Pilot drill required yes, pilot drill
    Semi-Standard yes
    Flute length Lc 182 mm
    Overall length L 230 mm
    Shank ⌀ Ds 14 mm
    Feed f in steel < 1100 N/mm2 0.23 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 123226 12,8
    EAN / GTIN 4045197848161
    Manufacturer number 123226 12,8

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    125
    Steel < 900 N/mm²
    P
    115
    Steel < 1100 N/mm²
    P
    105
    Steel < 1400 N/mm²
    P
    65
    INOX < 900 N/mm²
    M
    55
    GG
    K
    100
    GGG
    K
    95
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Developed for use with very high cutting speeds. Outstandingly suitable for machines with low installed power and high speeds.
    • Clear reduction in cutting forces due to special cutter geometry.
    • Coating for best wear resistance even at high process temperatures.
    • Polished flutes for good chip clearance.

    A slim chisel point and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068121130 or 3×D pilot drilling operation with No. 122736 is necessary.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 12,8 mm

    GARANT Master Steel SPEED solid carbide drill, Weldon shank DIN 6535 HB 12,8 mm

    Semi-Standard yes yes yes
    Version 12×D 8×D 8×D
    Colour ring green green green
    Tool material Solid carbide Solid carbide Solid carbide
    Machining strategy HPC HPC HPC
    Shank ⌀ Ds 14 14 14
    Series Master Steel Master Steel Pro Steel

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart