{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 9.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 81.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 95 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123103 9,3 | |
EAN / GTIN | 4045197960566 | |
Manufacturer number | 123103 9,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 9,3 mm |
||||
Coating | TiAlN | TiAlN | DLC | TiAlN |
Version | 8×D | 8×D | 8×D | 8×D |
Colour ring | green | green | yellow | green |
Nominal ⌀ DC | 9.3 | 9.3 | 9.3 | 9.3 |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 135 |
Machining strategy | HPC | HPC | HPC | HPC |