{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.4 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 18.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 22 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in titanium > 850 N/mm2 | 0.02 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122680 2,4 | |
EAN / GTIN | 4067263000808 | |
Manufacturer number | 122680 2,4 |
This article |
Recommendations |
|
---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA 2,4 mm |
||
Version | 6×D | 6×D |
Overall length L | 55 | 55 |
Through-coolant | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 2.4 | 2.4 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 | 140 |
Machining strategy | HPC | HPC |