• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC m7: 13mm

Article no.: 122680 13

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 13 mm
Coating TiAlSiN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 57.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 77 mm
Overall length L 124 mm
Shank ⌀ Ds 14 mm
Feed f in titanium > 850 N/mm2 0.16 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122680 13
EAN / GTIN 4062406780203
Manufacturer number 122680 13

Application Table

Ti > 850 N/mm²
S
45
Inconel
S
35
wet maximum
 

Description

Version:

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB: use order No. 122681.
For HE: use order No. 122680 and 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ D<sub>C</sub> m7: 13mm

Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC m7: 13mm

Coating TiAlSiN AlTiN
Version 6×D 6×D
Colour ring pink blue
Through-coolant yes, with 25 bar yes, with 25 bar
Standard DIN 6537 DIN 6537
Shank DIN 6535 HA to h6 DIN 6535 HA to h6
recommended maximum drilling depth L2 57.5 mm 57.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart