• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC m7: 10mm

Article no.: 122680 10

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating TiAlSiN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in titanium > 850 N/mm2 0.13 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122680 10
EAN / GTIN 4062406780098
Manufacturer number 122680 10

Application Table

Ti > 850 N/mm²
S
45
Inconel
S
35
wet maximum
 

Description

Version:

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB: use order No. 122681.
For HE: use order No. 122680 and 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ D<sub>C</sub> m7: 10mm

Solid carbide HPC drill, plain shank DIN 6535 HA, TiAlSiN, ⌀ DC m7: 10mm

Coating TiAlSiN AlTiN
Colour ring pink blue
Overall length L 103 mm 103 mm
Standard DIN 6537 DIN 6537
Shank DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide
Tolerance nominal ⌀ m7 m7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart