{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | TiAlSiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 58.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77.05 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in titanium > 850 N/mm2 | 0.15 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122680 12,5 | |
EAN / GTIN | 4062406780197 | |
Manufacturer number | 122680 12,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA 12,5 mm |
||||
Semi-Standard | yes | yes | yes | yes |
Coating | TiAlSiN | TiAlN | TiAlN | TiAlN |
Overall length L | 124 | 124 | 124 | 124 |
Flute length Lc | 77.05 | 77 | 77 | 77 |
Shank ⌀ Ds | 14 | 14 | 14 | 14 |
recommended maximum drilling depth L2 | 58.3 | 58.3 | 58.3 | 58.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |