{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.8 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122507 5,5 | |
EAN / GTIN | 4045197831903 | |
Manufacturer number | 122507 5,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB 5,5 |
||||||
Overall length L | 66 | 66 | 66 | 66 | 66 | 66 |
Nominal ⌀ DC | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 | 5.5 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Point angle | 140 | 135 | 135 | 135 | 140 | 140 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 28 | 28 | 28 | 28 | 28 | 28.05 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 | 6 |