{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 5×D | |
Tolerance nominal ⌀ | ±0.003 | |
Number of cutting edges Z | 1 | |
Point angle | 120 degrees | |
recommended maximum drilling depth L2 | 24.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in PEEK | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121201 2,5 | |
EAN / GTIN | 4045197857842 | |
Manufacturer number | 121201 2,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide special drill DIN 6535 HA 2,5 mm |
|||||
Number of cutting edges Z | 1 | 2 | 2 | 2 | 2 |
Overall length L | 66 | 55 | 55 | 57 | 57 |
Through-coolant | no | no | yes, with 25 bar | no | yes, with 25 bar |
Nominal ⌀ DC | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | ±0.003 | h7 | h7 | h7 | h7 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |