• The item cannot be ordered due to missing prices.

Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 2,5 mm

Article no.: 122540 2,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: FS
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 2.5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6537
    Version 6×D
    Type FS
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 2
    Point angle 140 degrees
    recommended maximum drilling depth L2 17.3 mm
    Shank DIN 6535 HA to h6
    Through-coolant no
    Semi-Standard yes
    Flute length Lc 21 mm
    Overall length L 57 mm
    Shank ⌀ Ds 4 mm
    Shank tolerance h6
    Feed f in steel < 750 N/mm2 0.1 mm/rev.
    Colour ring green
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122540 2,5
    EAN / GTIN 4045197051622
    Manufacturer number 122540 2,5

    Application Table

    Alu plastics
    N
    190
    Aluminium (short chipping)
    N
    170
    Alu > 10% Si
    N
    140
    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    85
    Steel < 900 N/mm²
    P
    75
    Steel < 1100 N/mm²
    P
    65
    Steel < 1400 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    40
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    70
    CuZn
    N
    160
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality.

    Note:

    Flute length LC = L2 + 1.5 × DC.
    Form HB and HE supplied at the same price as HA.
    Form HB: order with No. 122545.
    Form HE: order with No. 122540 + 129100HE.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 2,5 mm

    Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 2,5 mm

    Coating TiAlN TiN uncoated
    Overall length L 57 55 66
    Nominal ⌀ DC 2.5 2.5 2.5
    Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
    Point angle 140 140 120
    Tolerance nominal ⌀ h7 h7 ±0.003
    Flute length Lc 21 20 28

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart