{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 18.06 mm - 20.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 750 N/mm2 | 0.45 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122540 18,06-X | |
EAN / GTIN | 4062406077808 | |
Manufacturer number | 122540 18,06-X |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide NC high performance drill FS, plain shank DIN 6535 HA 18,06-X mm |
||||
⌀ range | 18.06 ;20.05 | 18.06 ;20.05 | 18.06 ;20.05 | 18.06 ;20.05 |
Version | 6×D | 4×D | 4×D | 6×D |
Colour ring | green | without | without | green |
Through-coolant | no | no | no | no |
Point angle | 140 | 140 | 140 | 140 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 |