• The item cannot be ordered due to missing prices.

Solid carbide special drill DIN 6535 HA, uncoated, ⌀ DC ±0.003: 1,04-Xmm

Article no.: 121201 1,04-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC ±0.003 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 5×D
  • Tolerance nominal ⌀: ±0.003
  • Number of cutting edges Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 1.04 mm - 2.4 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6537
Version 5×D
Tolerance nominal ⌀ ±0.003
Number of cutting edges Z 1
Point angle 120 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Semi-Standard yes
Flute length Lc 14 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 121201 1,04-X
EAN / GTIN 4062406198213
Manufacturer number 121201 1,04-X

Application Table

PMMA acrylic
N
30
PE-HD
N
50
PA 66
N
50
PEEK
N
50
PF 31
N
50
PVDF GF20
N
60
POM GF25
N
60
PA 66 GF30
N
60
PEEK GF30
N
50
PTFE CF25
N
40
PEEK CF30
N
40
wet maximum
 
dry
 
Air
 

Description

Version:

Spiral flute precision drill for plastics. Self-centring with 1-cutter geometry, achieves very high alignment accuracy. Polished helical flutes for optimum chip evacuation.
Maintains
the tolerance band IT7 from entry ⌀ through to exit ⌀, due to special point geometry.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 121201 + 129100HB.
For HE shanks: use order No. 121201 + 129100HE.
Delivery time: 8 weeks
Minimum order quantity: 3 pcs.
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over or under deliver by +/-10% (min. 1 pc).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart