• The item cannot be ordered due to missing prices.

HSS core drill Depth of cut 25 mm 14 mm

Article no.: 119010 14

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 14 mm
Tool material HSS
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 119010 14
EAN / GTIN 4014586611891
Manufacturer number 63133140051

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 

Description

Version:

HSS core drill with long tool life and QuickIn holder.
Overall length: 72 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS core drill Depth of cut 25 mm 14 mm

HSS core drill Depth of cut 25 mm 14 mm

Coating TiAlN uncoated TiAlN TiAlN
Colour ring without without without without without
Nominal ⌀ DC 14 14 14 14 14
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material HSS Carbide HSS HSS HSS
Type of product Hole saw Hole saw Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart