{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20 mm | |
Tool material | HSS | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 119010 20 | |
EAN / GTIN | 4014586612874 | |
Manufacturer number | 63133199063 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HSS core drill Depth of cut 25 mm 20 mm |
||||
Coating | uncoated | TiAlN | TiAlN | |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 20 | 20 | 20 | 20 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | |
Tool material | HSS | HSS | HSS | HSS |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |