• The item cannot be ordered due to missing prices.

HSS core drill Depth of cut 25 mm, ⌀ DC: 16mm

Article no.: 119010 16

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 16 mm
Tool material HSS
Shank ⌀ 25 mm
Overall length L 72 mm
Type of product Core drill

Identification numbers & Classifications

Article number 119010 16
EAN / GTIN 4014586612263
Manufacturer number 63133159051

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 

Description

Version:

HSS core drill with long tool life and QuickIn holder.
Overall length: 72 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS core drill Depth of cut 25 mm, ⌀ D<sub>C</sub>: 16mm

HSS core drill Depth of cut 25 mm, ⌀ DC: 16mm

Coating uncoated TiAlN TiAlN
Nominal ⌀ DC 16 mm 16 mm 16 mm 16 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material HSS HSS HSS HSS
Type of product Core drill Core drill Core drill Core drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart