{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Weldon shank | |
Shank ⌀ | 19 mm | |
Cutting depth | 30 mm | |
Overall length L | 60 mm | |
Type of product | Core drill |
Article number | 118780 14 | |
EAN / GTIN | 4045197514608 | |
Manufacturer number | 118780 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Carbide core drill Depth of cut 30 mm, TiAlN, ⌀ DC: 14mm |
||||
Nominal ⌀ DC | 14 mm | 14 mm | 14 mm | 14 mm |
Tool material | Carbide | HSS | HSS | HSS |
Type of product | Core drill | Core drill | Core drill | Core drill |