• The item cannot be ordered due to missing prices.

Carbide core drill Depth of cut 30 mm 22 mm

Article no.: 118780 22

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 22 mm
Coating TiAlN
Tool material Carbide
Standard Manufacturer’s standard
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118780 22
EAN / GTIN 4045197514684
Manufacturer number 118780 22

Application Table

Aluminium (short chipping)
N
80
Alu > 10% Si
N
75
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
20
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
GG
K
20
GGG
K
15
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Suitable for all popular magnetic core drilling machines. Very good cutting properties due to optimised cutting edge geometry. Easy to regrind. With Weldon shank - ⌀ 19 mm.
Carbide with special TiAlN coating long tool life and outstanding cutting performance.

Application:

On mobile magnetic drilling machines or stationary pillar drilling machines to produce large holes in steel construction. The core drill cuts only a thin material ring. The drilled core is ejected by a spring loaded ejector pin.

Supplied with:

Without ejector pin.

Note:

For the lubrication of core drills, we recommend high performance cutting oil (see No. 084210).

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill Depth of cut 30 mm 22 mm

Carbide core drill Depth of cut 30 mm 22 mm

⌀ tolerance −0.05 / 0.1 −0.05 / 0.1 −0.05 / 0.15
Colour ring without without without without
Nominal ⌀ DC 22 22 22 22
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank Three drive flats shank Three drive flats shank Three drive flats shank
Tool material Carbide Carbide Carbide Carbide
Type of product Hole saw Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart