• The item cannot be ordered due to missing prices.

Carbide core drill Depth of cut 30 mm 16 mm

Article no.: 118780 16

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 16 mm
    Coating TiAlN
    Tool material Carbide
    Standard Manufacturer’s standard
    Colour ring without
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 118780 16
    EAN / GTIN 4045197514622
    Manufacturer number 118780 16

    Application Table

    Aluminium (short chipping)
    N
    80
    Alu > 10% Si
    N
    75
    Steel < 500 N/mm²
    P
    50
    Steel < 750 N/mm²
    P
    45
    Steel < 900 N/mm²
    P
    35
    Steel < 1100 N/mm²
    P
    20
    INOX < 900 N/mm²
    M
    25
    INOX > 900 N/mm²
    M
    20
    GG
    K
    20
    GGG
    K
    15
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Suitable for all popular magnetic core drilling machines. Very good cutting properties due to optimised cutting edge geometry. Easy to regrind. With Weldon shank - ⌀ 19 mm.
    Carbide with special TiAlN coating long tool life and outstanding cutting performance.

    Application:

    On mobile magnetic drilling machines or stationary pillar drilling machines to produce large holes in steel construction. The core drill cuts only a thin material ring. The drilled core is ejected by a spring loaded ejector pin.

    Supplied with:

    Without ejector pin.

    Note:

    For the lubrication of core drills, we recommend high performance cutting oil (see No. 084210).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart