{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 26 mm | |
Coating | TiAlN | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118780 26 | |
EAN / GTIN | 4045197514721 | |
Manufacturer number | 118780 26 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Carbide core drill Depth of cut 30 mm 26 mm |
||||
Colour ring | without | without | without | without |
Length L | 35 | 8 | 11.8 | |
Nominal ⌀ DC | 26 | 26 | 26 | 26 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | Three drive flats shank | Three drive flats shank | Three drive flats shank | |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |