• The item cannot be ordered due to missing prices.

Precision taper sheet and tube drill HSS, uncoated, Cutter ⌀ DC: 46-60mm

Article no.: 118020 46-60

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 46 mm - 60 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Overall length 96 mm
Shank ⌀ 13 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118020 46-60
EAN / GTIN 4045197036483
Manufacturer number 118020 46-60

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Oil
 
wet maximum
 
dry
 

Description

Version:

With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.

Application:

Leaves no burr or chatter marks.
Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart