{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 26 mm - 40 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Overall length | 83 mm | |
Shank ⌀ | 12 mm | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 118020 26-40 | |
EAN / GTIN | 4045197036469 | |
Manufacturer number | 118020 26-40 |