{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm - 30.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Overall length | 71 mm | |
Shank ⌀ | 10 mm | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 118020 16-30,5 | |
EAN / GTIN | 4045197036445 | |
Manufacturer number | 118020 16-30,5 |