• The item cannot be ordered due to missing prices.

Turboshield Visor SV9AC

Article no.: 097887 SV9AC

Select article variation and quantity

Lens material Unit price incl. VAT
  • Lens material: Acetate
  • Lens coating: resistant to chemicals
  • UV protection: Standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lens tinting clear
    Lens identification HON 1 F3
    Lens material Acetate
    Lens coating resistant to chemicals
    UV protection Standard
    Type of product Visor

    Identification numbers & Classifications

    Article number 097887 SV9AC
    EAN / GTIN 7312550023075
    Manufacturer number 1002307 SV9AC

    Description

    Version:

    Visors with wide field of view and good protection in the chin / neck area. All the visors are certified as giving UV protection and offer protection against liquids and spatter of molten metal, and also against medium impacts even at extreme temperatures (-5°C − 55°C).
    Clear acetate visor with high resistance to chemical substances and heat, reduced scratch protection.

    Standard:

    EN 166

    Suitable for:

    Headgear and helmet attachment No. 097885 and No. 097886.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart