{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens tinting | clear | |
Lens identification | 2C-1.2 HON 1 BTA39KN | |
Lens material | Polycarbonate | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | Standard | |
Type of product | Visor |
Article number |
097887 PC-C
Copy |
|
EAN / GTIN |
7312550317440
Copy |
|
Manufacturer number |
1031744
Copy |
|
Manufacturer | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |