• The item cannot be ordered due to missing prices.

Turboshield Visor, Lens material: PC

Article no.: 097887 PC

Select article variation and quantity

Lens material Unit price incl. VAT

Availability

  • Lens material: Polycarbonate
  • UV protection: Standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting clear
Lens identification 2C-1.2 HON 1 BTA39
Lens material Polycarbonate
UV protection Standard
Type of product Visor

Identification & Classification

Article number 097887 PC
EAN / GTIN 17312550317430
Manufacturer number 1031743
Manufacturer Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

Visors with wide field of view and good protection in the chin / neck area. All the visors are certified as giving UV protection and offer protection against liquids and spatter of molten metal, and also against medium impacts even at extreme temperatures (-5°C − 55°C).
Clear polycarbonate visor.

Standard:

EN 166

Suitable for:

Headgear and helmet attachment No. 097885 and No. 097886.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart