{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens tinting | green | |
Lens identification | 5 HON 1 BTA39 | |
Lens material | Polycarbonate | |
Lens coating | IR protection class 5 | |
UV protection | Standard | |
Type of product | Visor |
Article number |
097887 PC-IR5
Copy |
|
EAN / GTIN |
7312550317488
Copy |
|
Manufacturer number |
1031748
Copy |
|
Manufacturer | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |