• The item cannot be ordered due to missing prices.

Respirators, set, foldable Series 2000, Filter: P1

Article no.: 097124 P1

Select article variation and quantity

Filter Unit price incl. VAT
  • Product features: flexible nose clip; Silicone-free
  • Set contents: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features flexible nose clip; Silicone-free
Set contents 25
Manufacturer's designation 2110
Protection level FFP1 NR D
Protection class FFP1
Contents 25
Type of product Particle filter mask FFP1

Identification numbers & Classifications

Article number 097124 P1
EAN / GTIN 3603830315909
Manufacturer number 1031590

Description

Version:

Series 2000 foldable standard dust mask with enlarged field of view due to cut-away mask shape. The flexible nose clip permits simple and reliable adaptation to the shape of the face. Robust rubber strap arrangement without metal clips. The soft Softech™ sealing lip in the nose area ensures a tight fit and is sweat suppressant. No PVC, silicone or latex. Hygienic individual packaging.

Note:

This FFP1 mask filters at least 80% of all particles from the air. Respiratory mask with protection class FFP1.

Downloads & documents

Compare with similar products

This article


Recommendations


Respirators, set, foldable Series 2000, Filter: P1

Respirators, set, foldable Series 2000, Filter: P1

Manufacturer's designation 2110
Contents 25 30
Protection class FFP1 FFP1
Protection level FFP1 NR D FFP1 NR D
Set contents 25 30
Product features flexible nose clip; Silicone-free
Type of product Particle filter mask FFP1 Particle filter mask FFP1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart