{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip; Silicone-free | |
Set contents | 20 | |
Manufacturer's designation | 2311 | |
Valve | yes | |
Protection level | FFP3 NR D | |
Protection class | FFP3 | |
Contents | 20 | |
Type of product | Particle filter mask FFP3 |
Article number | 097124 P3V | |
EAN / GTIN | 3603833159425 | |
Manufacturer number | 1031594-V2 |
This article |
Recommendations |
||
---|---|---|---|
Respirators, set, foldable Series 2000, Filter: P3V |
|||
Manufacturer's designation | 2311 | ||
Contents | 20 | 15 | 15 |
Protection class | FFP3 | FFP3 | FFP3 |
Protection level | FFP3 NR D | FFP3 NR D | FFP3 NR D |
Set contents | 20 | 15 | 15 |
Product features | flexible nose clip; Silicone-free | all-round sealing lip; adjustable headband; flexible nose clip | |
Type of product | Particle filter mask FFP3 | Particle filter mask FFP3 | Particle filter mask FFP3 |