{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip; Silicone-free | |
Set contents | 25 | |
Manufacturer's designation | 2210 | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 25 | |
Type of product | Particle filter mask FFP2 |
Article number | 097124 P2 | |
EAN / GTIN | 3603833159227 | |
Manufacturer number | 1031592-V2 |
This article |
Recommendations |
|
---|---|---|
Respirators, set, foldable Series 2000, Filter: P2 |
||
Manufacturer's designation | 2210 | |
Contents | 25 | 30 |
Protection class | FFP2 | FFP2 |
Protection level | FFP2 NR D | FFP2 NR D |
Set contents | 25 | 30 |
Product features | flexible nose clip; Silicone-free | |
Type of product | Particle filter mask FFP2 | Particle filter mask FFP2 |