• The item cannot be ordered due to missing prices.

Respirators, set, foldable P1

Article no.: 097162 P1

Select article variation and quantity

Filters Unit price incl. VAT
  • Set contents: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Set contents 30
    Protection level FFP1 NR D
    Protection class FFP1
    Contents 30
    Type of product Particle filter mask FFP1

    Identification numbers & Classifications

    Article number 097162 P1
    EAN / GTIN 4062406369842
    Manufacturer number 097162 P1

    Description

    Version:

    Classic respirator series with foldable mask bodies. Due to the sturdy headband and a flexible nose clip incorporated in the mask material, the mask can easily be adapted to any shape of head. With a soft foam pad in the nose area for an optimum seal. The high-performance filter medium which ensures better protection at low respiratory resistance. Hygienic individual packaging.

    Note:

    This FFP1 mask filters at least 80% of all particles from the air. Respiratory mask with protection class FFP1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart