• The item cannot be ordered due to missing prices.

Respirators, set, foldable P2V

Article no.: 097162 P2V

Select article variation and quantity

Filters Unit price incl. VAT
  • Set contents: 15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Set contents 15
Protection level FFP2 NR D
Protection class FFP2
Contents 15
Type of product Particle filter mask FFP2

Identification numbers & Classifications

Article number 097162 P2V
EAN / GTIN 4062406369866
Manufacturer number 097162 P2V

Description

Version:

Classic respirator series with foldable mask bodies. Due to the sturdy headband and a flexible nose clip incorporated in the mask material, the mask can easily be adapted to any shape of head. With a soft foam pad in the nose area for an optimum seal. The high-performance filter medium which ensures better protection at low respiratory resistance. Hygienic individual packaging.
With exhalation valve.

Note:

This FFP2 mask filters at least 94% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask FFP2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart