{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | pheos cx2 | |
Frame identification | W 166 FT CE | |
Lens identification | 2C-1.2 W 1 FTKN | |
Lens coating | free of condensation; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096504 CLEAR | |
EAN / GTIN | 4031101623887 | |
Manufacturer number | 9198256 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses uvex pheos cx2, Lens tinting: CLEAR |
||||||||||
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 W 1 FTKN | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |