• The item cannot be ordered due to missing prices.

Single-lens safety glasses, Lens tinting: CLEAR

Article no.: 096803 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 FT
UV protection Standard
Frame properties Side padding
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096803 CLEAR
EAN / GTIN 4045197871947
Manufacturer number 096803 CLEAR

Description

Version:

One-piece safety glasses with low weight and pleasant to wear. 2-component flex arms without hinges. With soft nose pads for high comfort. The curved lenses offer particularly good side protection and a distortion-free 180° field of view. 100% metal-free.
The coating of the safety glasses is resistant to a small number of scratches; however it does not achieve complete scratch resistance to EN166 (K mark).

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Single-lens safety glasses, Lens tinting: CLEAR

Single-lens safety glasses, Lens tinting: CLEAR

Lens material Polycarbonate Polycarbonate Polycarbonate Polycarbonat Polycarbonate
UV protection Standard Standard Standard Standard Standard
Frame properties Side padding Side padding Side padding Side padding Side padding
Frame identification CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F CE HO EN 166 F HO EN166 FT CE
Lens identification 2C-1.2 HO 1 FT 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 FT
Type of product Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart