{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | CE HO EN 166 F | |
Lens identification | 2C-1.2 HO 1 F | |
UV protection | Standard | |
Frame properties | Side padding; Arm inclination adjustable | |
Lens material | Polycarbonat | |
Type of product | Safety glasses |
Article number | 096845 CLEAR | |
EAN / GTIN | 4045197997180 | |
Manufacturer number | 096845 CLEAR |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses, Lens tinting: CLEAR |
|||||||||
Lens material | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |