• The item cannot be ordered due to missing prices.

Comfort safety glasses uvex pheos cx2, Lens tinting: CBR

Article no.: 096504 CBR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series pheos cx2
Frame identification W 166 FT CE
Lens identification 5-1.4 W 1 FTKN
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Frame properties Side padding
Lens material Polycarbonat
Transmission 65 %
Type of product Safety glasses

Identification numbers & Classifications

Article number 096504 CBR
EAN / GTIN 4031101668345
Manufacturer number 9198064

Description

Version:

The safety glasses in modern and sporty design offer impressive innovation and wearing comfort. Due to the soft forehead and nose pad moulded directly onto the lens, the glasses offer perfect eye area covering and high protection even when working overhead. Because of the uvex supravision excellence lens coating, the glasses are condensation-free on the inner surface and extremely scratch resistant and resistant to chemicals on the outer surface. Optimum adaptation to any shape of head and secure retention by X-Twist technology. The slim side arm geometry also enables a convenient combination with other personal protective equipment.
With viewing lens for increased contrast and reduced blue light, thus enabling more relaxed vision. Transmission: 65%.

Standard:

EN 166
EN 172

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart