{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Silicone-free; Suitable for allergy sufferers | |
Manufacturer's designation | Perfect Poly Skin | |
EN 388 | 3111X | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 220 mm - 260 mm | |
Colour | grey / blue | |
Material of coating | PU | |
Glove size | 9 | |
Weight | 14-20 g | |
Knitted technology | 15G | |
silicone-free | yes | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094250 9 | |
EAN / GTIN | 3603835501376 | |
Manufacturer number | 2400260 09 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Perfect Poly® Skin, Glove size: 9 |
||||||
Coating | PU | PU | PU | PU | PU | PU |
Contents | 1 | 1 | 1 | 1 | 12 | 12 |
Backing material | Polyamide | Polyamide | Polyamide | Nylon | Polyamide | Polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3111X | 4131X | 4131X | 3121A | 4131X | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |