{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Suitable for allergy sufferers | |
EN 388 | 4131X | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 255 mm | |
Colour | black | |
Glove size | 9 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094342 9 | |
EAN / GTIN | 4067263783435 | |
Manufacturer number | 094342 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves, Glove size: 9 |
|||||
Coating | PU | PU | PU | PU | PU |
Contents | 12 | 1 | 1 | 1 | 12 |
Backing material | Polyamide | Polyamide | Polyamide | Nylon | Polyamide |
Application | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4131X | 4131X | 4131X | 3121A | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |