{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Glove characteristics | Suitable for allergy sufferers | |
EN 388 | 4131X | |
Backing material | Polyamide | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 255 mm | |
Colour | black | |
Glove size | 6 | |
Knitted technology | 13G | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094342 6 | |
EAN / GTIN | 4067263783404 | |
Manufacturer number | 094342 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves, Glove size: 6 |
||||||
Colour | black | white | black | grey | blue / orange | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for allergy sufferers | LABS free; Silicone-free | Suitable for allergy sufferers |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |