• The item cannot be ordered due to missing prices.

Pair of gloves 9

Article no.: 094325 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: LABS free; Silicone-free
  • Knitted technology: 15G
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics LABS free; Silicone-free
EN 388 3121A
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour blue / orange
Glove size 9
Knitted technology 15G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class X
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094325 9
EAN / GTIN 4062406131067
Manufacturer number 094325 9

Description

Version:

All constituent parts including carrier material and also coating are free of silicone (tested by the Fraunhofer Institut). They are thus ideally suitable for use in operating areas in the automobile industry or paint shops.
Silicone-free multi-purpose gloves for light industrial applications, with very high resistance to abrasion but nevertheless unusually good comfort characteristics. Nylon backing with Spandex 15-gauge knitted technology and a tough polyurethane coating.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart