• The item cannot be ordered due to missing prices.

Pair of gloves Perfect Poly® Skin, Glove size: 7

Article no.: 094250 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; Suitable for allergy sufferers
  • Knitted technology: 15G
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Silicone-free; Suitable for allergy sufferers
Manufacturer's designation Perfect Poly Skin
EN 388 3111X
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Application range Precision
Length 220 mm - 260 mm
Colour grey / blue
Material of coating PU
Glove size 7
Weight 14-20 g
Knitted technology 15G
silicone-free yes
Application reusable
DMF-free no
Touch sensitivity very good
Wet grip medium
Oil grip medium
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094250 7
EAN / GTIN 3603835501352
Manufacturer number 2400260 07

Description

Version:

Perfect Poly® Skin. Extremely touch-sensitive and close-fitting gloves with good grip, high comfort and resistance. Silicone-free.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart