• The item cannot be ordered due to missing prices.

ESD sweat jacket CONDUCTEX® Pro Knit, navy, Size: L

Article no.: 091616 L

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 33% cotton; 60% polyester; 7% carbon
  • Material weight / fabric density: 305
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Unisex
Fabric composition 33% cotton; 60% polyester; 7% carbon
Material weight / fabric density 305 g/m2
electrostatic characteristic EGB/ESD
Colour navy
Unisex size L
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number 091616 L
EAN / GTIN 4050274718640
Manufacturer number 08016 86012 005 45-L

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD sweat jacket of knitted material with high wearing comfort. Excellent fit and freedom of movement.
  • Comfortable conductive sweat collar.
  • Front with zip fastener.
  • With sleeve cuffs.
  • ESD sticker emblem on the upper left sleeve.

Of CONDUCTEX® pro knit soft cotton mix fabric. High functionality with very high conductivity values. The polyester component ensures it is particularly colour-fast and washable.

Standard:

EN 61340-5-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart