• The item cannot be ordered due to missing prices.

ESD sweat jacket CONDUCTEX® Cotton Knit 3XL

Article no.: 091615 3XL

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 300
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Unisex
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 300 g/m2
electrostatic characteristic EGB/ESD
Colour silver-grey
Unisex size 3XL
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number 091615 3XL
EAN / GTIN 4050274472825
Manufacturer number 08014 86012 000 2064-3XL

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD sweat jacket of knitted material with high wearing comfort. Excellent fit and freedom of movement.
  • Comfortable conductive sweat collar.
  • Front with zip fastener.
  • With sleeve cuffs.
  • ESD sticker emblem on the upper left sleeve.

Of comfortable CONDUCTEX® cotton knit material, offers impressively reliable conductivity with very high-quality workmanship. Collar, sleeve cuffs and waistband in a contrast colour.

Standard:

EN 61340-5-1.

Downloads & documents

Compare with similar products

This article


Recommendations


ESD sweat jacket CONDUCTEX® Cotton Knit 3XL

ESD sweat jacket CONDUCTEX® Cotton Knit 3XL

electrostatic characteristic EGB/ESD
Colour silver-grey black / red
Material weight / fabric density 300 220
Unisex size 3XL 3XL
Fabric composition 95% cotton ;5% carbon 100% polyester
Type of product Sweatshirt jacket Sweatshirt jacket
Gender Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart