{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 270 mm | |
maximum length flat | 2,500 mm | |
minimum material wall thickness, flat | 6 mm | |
minimum material wall thickness, round | 6 mm | |
Dimension A | 246 mm | |
Dimension B | 300 mm | |
Dimension C | 120 mm | |
Dimension D | 99 mm | |
Dimension E | 81 mm | |
Dimension F | 241 mm | |
Dimension G | 49 mm | |
maximum lifting capacity flat | 600 kg | |
maximum lifting capacity round | 300 kg | |
Weight | 20 kg | |
Type of product | Lifting magnet |
Article number | 085990 600 | |
EAN / GTIN | 2050001780133 | |
Manufacturer number | SAV 531.01-P-600 |