• The item cannot be ordered due to missing prices.

Lifting magnet, maximum loading capacity (level): 300kg

Article no.: 085990 300

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 200 mm
maximum length flat 2,500 mm
minimum material wall thickness, flat 4 mm
minimum material wall thickness, round 4 mm
Dimension A 152 mm
Dimension B 214 mm
Dimension C 100 mm
Dimension D 99 mm
Dimension E 81 mm
Dimension F 231 mm
Dimension G 40 mm
maximum lifting capacity flat 300 kg
maximum lifting capacity round 150 kg
Weight 10 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085990 300
EAN / GTIN 2050001780126
Manufacturer number SAV 531.01-P-300

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Fully encapsulated compact and lightweight lifting magnet with safety-locking mechanism. Solid construction with easy action on/off switch. Magnet adhesion surface with 2 longitudinal poles.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart