• The item cannot be ordered due to missing prices.

Lifting magnet, maximum loading capacity (level): 2000kg

Article no.: 085990 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 350 mm
maximum length flat 3,500 mm
minimum material wall thickness, flat 15 mm
minimum material wall thickness, round 15 mm
Dimension A 480 mm
Dimension B 477 mm
Dimension C 165 mm
Dimension D 161 mm
Dimension E 112 mm
Dimension F 499 mm
Dimension G 80 mm
maximum lifting capacity flat 2,000 kg
maximum lifting capacity round 1,000 kg
Weight 90 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085990 2000
EAN / GTIN 4045197372970
Manufacturer number 531.01-2000-P

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Fully encapsulated compact and lightweight lifting magnet with safety-locking mechanism. Solid construction with easy action on/off switch. Magnet adhesion surface with 2 longitudinal poles.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart