• The item cannot be ordered due to missing prices.

Lifting magnet, maximum loading capacity (level): 1200kg

Article no.: 085990 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 300 mm
maximum length flat 3,500 mm
minimum material wall thickness, flat 10 mm
minimum material wall thickness, round 10 mm
Dimension A 305 mm
Dimension B 359 mm
Dimension C 140 mm
Dimension D 125 mm
Dimension E 112 mm
Dimension F 315 mm
Dimension G 72 mm
maximum lifting capacity flat 1,200 kg
maximum lifting capacity round 600 kg
Weight 40 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085990 1200
EAN / GTIN 2050001780140
Manufacturer number SAV 531.01-P-1200

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Fully encapsulated compact and lightweight lifting magnet with safety-locking mechanism. Solid construction with easy action on/off switch. Magnet adhesion surface with 2 longitudinal poles.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart