• The item cannot be ordered due to missing prices.

RFID starter set, Type: START

Article no.: 085674 START

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frequency 13.56 MHz
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification numbers & Classifications

Article number 085674 START
EAN / GTIN 2050002057555

Description

Version:

The RFID starter set enables you to get started with Connected Manufacturing and the digitalisation of your manufacturing.
This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Supplied with:

1× No. 085671 size READER; 1× No. 085673 size PLUG; 1× No. 085672 TAG25.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart