• The item cannot be ordered due to missing prices.

RFID reader, Type: READER

Article no.: 085671 READER

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification & Classification

Article number 085671 READER
EAN / GTIN 2050002043398
Manufacturer Industria Oberländer Ingenieur-GmbH & Co. KG, Hasenbergsteige 31 31, 70197 STUTTGART, Germany, www.industria.de

Description

Version:

The device uses RFID transmission technology (radio-frequency identification) and transmits in the short-wave band. Connection via HID (input device).
  • Reader for contactless reading of suitable RFID chips.
  • For connection to a USB type A port.
  • Transmission in the short-wave band.
  • For use indoors.
  • Use at room temperature.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • From Windows 7 with a USB type A port.
  • macOS with a USB type A port.

This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart