RFID chip tag TAG25

Article no.: 085672 TAG25
Set price 25 Piece (2.04 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,101 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 40.2 mm
Width 20.2 mm
Height 0.4 mm
Frequency 13.56 MHz
Number of pieces 25
Interface Hoffmann Group Connected
Series Hoffmann Group Connected
Type of product RFID technology

Identification numbers & Classifications

Article number 085672 TAG25
EAN / GTIN 2050002044906

Description

Version:

This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.